Steel Platform Truck, 34 in W x 96 in D, 6 in Semi-Steel Casters, Light Blue

  • Mfr # PT-3496-6S

  • Zoro # G922715010


product price:  $805.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Load Capacity
1,800 lbs
Overall Length
96 in
Overall Width
34 in
Caster Material
Semi-Steel
Overall Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT-3496-6S
Zoro #
G922715010
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96 in
Overall Width
34 in
Overall Height
34 in
Deck Length
96 in
Caster Dia.
6"
Deck Height
9.625"
Deck Width
34 in

Details

Load Capacity
1,800 lbs
Caster Material
Semi-Steel
Caster Type
2 Rigid, 2 Swivel
Item
Platform Truck
Includes
Removable Handle
Color
Light Blue
Finish
Powder Coat
Assembled/Unassembled
Assembled
Deck Material
Steel
Handle Type
Removable Handle

Description

All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4in H. Capacity 2,500 lbs. 6in x 2in semi-steel casters. Dimensions 96in W x 34in D x 7-3/4in H (excluding handle). Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.