Steel Platform Truck, 34 in W x 96 in D, 8 in Semi-Steel Casters, Light Blue

  • Mfr # PT-3496-8S

  • Zoro # G922715140


product price:  $863.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Assembled/Unassembled
Assembled
Includes
Removable Handle
Caster Type
2 Rigid, 2 Swivel
Caster Material
Semi-Steel
Overall Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT-3496-8S
Zoro #
G922715140
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 in
Overall Width
34 in
Overall Length
96 in
Deck Height
11.625"
Caster Dia.
8"
Deck Width
34 in
Deck Length
96 in

Details

Assembled/Unassembled
Assembled
Includes
Removable Handle
Item
Platform Truck
Caster Type
2 Rigid, 2 Swivel
Caster Material
Semi-Steel
Color
Light Blue
Finish
Powder Coat
Load Capacity
1,800 lbs
Deck Material
Steel
Handle Type
Removable Handle

Description

All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4in H. Capacity 3,000 lbs. 8in x 2in semi-steel casters. Dimensions 96in W x 34in D x 9-3/4in H (excluding handle). Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.