Steel Platform Truck, 34 in W x 96 in D, 8 in Semi-Steel Casters, With Extra Handle Sockets, Gray
- Mfr # PT-3496-8S-EHS
- Zoro # G824448771
product price:Â
$
1,142.99
/ea
Key Features
Handle Type
Tubular Offset
Overall Length
102 in
Frame Material
Steel
Caster Material
Semi-Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-3496-8S-EHS
- Zoro #
- G824448771
- UPC #
- -
- Country of Origin
- United States
- Handle Type
- Tubular Offset
- Frame Material
- Steel
- Caster Material
- Semi-Steel
- Color
- Gray
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- Item
- Platform Truck
- Caster Type
- 2 SWIVEL, 2 RIGID
- Deck Material
- Steel
- Load Capacity
- 3,000 lbs
Dimensions
- Overall Length
- 102 in
- Caster Dia.
- 8 in
- Deck Length
- 96 in
- Deck Height
- 9-3/4 in
- Overall Height
- 36-1/4 in
- Overall Width
- 34 in
- Deck Width
- 34 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4 in H. Capacity 3,000 lbs. 8 in x 2 in semi-steel casters. Dimensions 96 in W x 34 in D x 9-3/4 in H (excluding handle). Powder Coat finish. GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.