Steel Platform Truck, 34 in W x 96 in D, 8 in Semi-Steel Casters, With Extra Handle Sockets, Putty
- Mfr # PT-3496-8S-EHS
- Zoro # G424449215
product price:Â
$
1,142.99
/ea
Key Features
Overall Length
102 in
Overall Height
36-1/4 in
Load Capacity
3,000 lbs
Caster Type
2 SWIVEL, 2 RIGID
Deck Width
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-3496-8S-EHS
- Zoro #
- G424449215
- UPC #
- -
- Country of Origin
- United States
- Item
- Platform Truck
- Load Capacity
- 3,000 lbs
- Caster Type
- 2 SWIVEL, 2 RIGID
- Frame Material
- Steel
- Color
- Putty
- Assembled/Unassembled
- Assembled
- Caster Material
- Semi-Steel
- Handle Type
- Tubular Offset
- Deck Material
- Steel
- Finish
- Powder Coated
Dimensions
- Overall Length
- 102 in
- Overall Height
- 36-1/4 in
- Deck Width
- 34 in
- Caster Dia.
- 8 in
- Overall Width
- 34 in
- Deck Length
- 96 in
- Deck Height
- 9-3/4 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4 in H. Capacity 3,000 lbs. 8 in x 2 in semi-steel casters. Dimensions 96 in W x 34 in D x 9-3/4 in H (excluding handle). Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.