Shop PUCEL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dolly Platform Truck, 24 in W x 60 in L x 36 in H, With Extra Handle Sockets, Gray
- Mfr # 24-PTD-60P-EHS
- Zoro # G424449840
product price:Â
$
561.99
/ea
Key Features
Handle Type
Tubular Offset
Load Capacity
1,000 lbs
Color
Gray
Assembled/Unassembled
Assembled
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-PTD-60P-EHS
- Zoro #
- G424449840
- UPC #
- -
- Country of Origin
- United States
- Handle Type
- Tubular Offset
- Load Capacity
- 1,000 lbs
- Color
- Gray
- Assembled/Unassembled
- Assembled
- Frame Material
- Steel
- Deck Material
- Steel
- Finish
- Powder Coated
- Caster Type
- 2 SWIVEL, 2 RIGID
- Caster Material
- Phenolic
- Item
- Dolly Platform Truck
Dimensions
- Deck Width
- 24 in
- Overall Height
- 36 in
- Overall Width
- 24 in
- Overall Length
- 66 in
- Deck Height
- 5-3/4 in
- Caster Dia.
- 4 in
- Deck Length
- 60 in
Description
All welded steel, Heavy Duty Dolly Platform Truck. Low profile platform truck consists of a 12 gauge steel platform with a removable tubular handle.Overall height 36 in. Deck is 5-3/4 in from floor. 2 swivel, 2 rigid 4 in x 2 in phenolic casters. Capacity 1,000 lbs. Dimensions 60 in W x 24 in D x 36 inoverall height. Powder Coat finish. GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.