
Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Steel Reinforced Hardwood Platform Truck, 24 in W x 60 in D x 36 in H, Black
Mfr # WPT-RE-3460-SW
Zoro # G722737700
product price:Â $812.99
/eaKey Features
Overall Height
36 in
Overall Width
34 in
Color
Black
Load Capacity
2,500 lb
Handle Type
Removable Handle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WPT-RE-3460-SW
Zoro #
G722737700
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Length
60 in
Overall Width
34 in
Deck Height
10"
Deck Width
34 in
Deck Length
60 in
Caster Dia.
6"
Details
Color
Black
Load Capacity
2,500 lb
Item
Steel Reinforced Hardwood Platform Truck
Handle Type
Removable Handle
Caster Material
Semi-Steel
Caster Type
2 Rigid, 2 Swivel
Includes
Removable Handle
Assembled/Unassembled
Assembled
Finish
Powder Coat
Frame Material
Steel
Deck Material
Hardwood
Description
All welded steel, Heavy Duty Steel Reinforced Hardwood Top Platform Truck. Includes 1-1/2in thick hardwood deck that is 10in H from floor. Removable handle included. Steel frame for side protection. 2 swivel, 2 rigid 6in x 2in semi-steel casters. Capacity 2,500 lbs. Dimensions 60in W x 34in D x 36in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.