Shop PUCEL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Reinforced Hardwood Platform Truck, 34 in W x 48 in D x 36 in H, Gray
- Mfr # WPT-RE-3448-SW
- Zoro # G222720851
product price:Â
$
957.99
/ea
Key Features
Overall Height
36 in
Overall Width
34 in
Color
Gray
Load Capacity
2,500 lbs
Handle Type
Removable Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WPT-RE-3448-SW
- Zoro #
- G222720851
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 36 in
- Overall Length
- 48 in
- Overall Width
- 34 in
- Deck Width
- 34 in
- Deck Height
- 10"
- Deck Length
- 48 in
- Caster Dia.
- 6"
Details
- Color
- Gray
- Load Capacity
- 2,500 lbs
- Item
- Steel Reinforced Hardwood Platform Truck
- Handle Type
- Removable Handle
- Finish
- Powder Coat
- Assembled/Unassembled
- Assembled
- Deck Material
- Hardwood
- Caster Type
- 2 Rigid, 2 Swivel
- Caster Material
- Semi-Steel
- Includes
- Removable Handle
- Frame Material
- Steel
Description
All welded steel, Heavy Duty Steel Reinforced Hardwood Top Platform Truck. Includes 1-1/2in thick hardwood deck that is 10in H from floor. Removable handle included. Steel frame for side protection. 2 swivel, 2 rigid 6in x 2in semi-steel casters. Capacity 2,500 lbs. Dimensions 48in W x 34in D x 36in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.