
Steel Top Hydraulic Bench, 28 in W x 120 in L x 41 in H, Black
Mfr # HBS-28120-E12
Zoro # G522737320
product price:Â $3,733.99
/eaKey Features
Finish
Powder coat
Overall Width
120 in
Material
Steel
Countertop Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBS-28120-E12
Zoro #
G522737320
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
120 in
Overall Depth
28 in
Overall Height
29-41 in
Details
Finish
Powder coat
Material
Steel
Countertop Material
Steel
Item
Workbench
Color
Black
Assembled/Unassembled
Assembled
Includes
12" adjustable HT
Description
All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomichydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Bench Dimensions 120in W x 28in D x 29in H to 41in H.Capacity 1,000 lbs. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.