Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Top Hydraulic Bench, 28 in W x 120 in L x 45 in H, Light Blue
- Mfr # HBS-28120-E16
- Zoro # G624449381
product price:Â
$
5,016.99
/ea
Key Features
Overall Height
29-45 in
Assembled/Unassembled
Assembled
Method of Construction
All Welded
Overall Width
120 in
Surface Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBS-28120-E16
- Zoro #
- G624449381
- UPC #
- -
- Country of Origin
- United States
- Item
- Steel Top Hydraulic Bench
- Assembled/Unassembled
- Assembled
- Method of Construction
- All Welded
- Surface Material
- Steel
- Color
- Light Blue
- No. of Drawers
- 0
- Finish
- Powder Coated
- Load Capacity
- 750 lbs
- Gauge
- 12 GA / 16 GA Stringer
- No. of Shelves
- 0
Dimensions
- Overall Height
- 29-45 in
- Overall Width
- 120 in
- Top Thickness
- 2-1/4 in
- Overall Depth
- 28 in
Description
All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomichydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12 in With the push of a button. Bench Dimensions 120 in W x 28 in D x 29 in H to 45 in H.Capacity 1,000 lbs. Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.