F Series Steel Top Workbench, 48 in W x 28 in D x 34 in H, Putty
- Mfr # F-2848-34
- Zoro # G524450319
product price:Â
$
600.99
/ea
Key Features
Gauge
12 GA / 16 GA Stringer
Color
Putty
Top Thickness
2-1/4 in
Load Capacity
3,000 lbs
Method of Construction
All Welded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-2848-34
- Zoro #
- G524450319
- UPC #
- -
- Country of Origin
- United States
- Gauge
- 12 GA / 16 GA Stringer
- Color
- Putty
- Load Capacity
- 3,000 lbs
- Method of Construction
- All Welded
- Assembled/Unassembled
- Assembled
- Item
- F Series Welded Steel Bench
- Surface Material
- Steel
- No. of Drawers
- 0
- Finish
- Powder Coated
Dimensions
- Top Thickness
- 2-1/4 in
- Overall Width
- 48 in
- Overall Height
- 34 in
- Overall Depth
- 28 in
Description
All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 48 in in W x 28 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.