
Steel Top Hydraulic Bench, 28 in W x 48 in D x 29 in-41 in H, Putty
Mfr # HBS-2848-M12
Zoro # G822720244
product price:Â $1,882.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Assembled/Unassembled
Assembled
Includes
12" manual adjustable HT
Material
Steel
Finish
Powder coat
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBS-2848-M12
Zoro #
G822720244
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Depth
28 in
Top Thickness
2.25"
Height
29-41 in
Details
Assembled/Unassembled
Assembled
Includes
12" manual adjustable HT
Material
Steel
Finish
Powder coat
Color
Putty
Item
Steel Top Hydraulic Bench
Method of Construction
All Welded Steel
Load Capacity
1,000 lbs.
Surface Material
Steel
Description
All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. The Manual crank handle adjusts height up to 12in and folds under bench when not in use. Bench Dimensions 48in W x 28in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.