Steel Top Hydraulic Bench, Adjustable Height, 34 in W x 48 in D x 41 in H, Putty
- Mfr # HBS-3448-M12
- Zoro # G022719642
product price:Â
$
2,461.99
/ea
Key Features
Surface Material
Steel
Method of Construction
All Welded Steel
Load Capacity
1,000 lb
Top Thickness
2-1/4 in
Finish
Powder coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBS-3448-M12
- Zoro #
- G022719642
- UPC #
- -
- Country of Origin
- United States
- Surface Material
- Steel
- Method of Construction
- All Welded Steel
- Load Capacity
- 1,000 lb
- Finish
- Powder coat
- Color
- Putty
- Assembled/Unassembled
- Assembled
- Item
- Steel Top Hydraulic Bench
- Material
- Steel
- Includes
- 12" manual adjustable HT
Dimensions
- Top Thickness
- 2-1/4 in
- Depth
- 34 in
- Width
- 48 in
- Height
- 29-41 in
Description
All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. The Manual crank handle adjusts height up to 12in and folds under bench when not in use. Bench Dimensions 48in W x 34in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.