Steel Top Hydraulic Bench, 28 in W x 48 in D x 29 in-45 in H, Gray
- Mfr # HBS-2848-M16
- Zoro # G924450568
product price:Â
$
2,525.99
/ea
Key Features
Assembled/Unassembled
Assembled
Overall Depth
28 in
Load Capacity
750 lbs
Overall Height
29-45 in
Surface Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBS-2848-M16
- Zoro #
- G924450568
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- Load Capacity
- 750 lbs
- Surface Material
- Steel
- No. of Drawers
- 0
- Finish
- Powder Coated
- Item
- Steel Top Hydraulic Bench
- No. of Shelves
- 0
- Gauge
- 12 GA / 16 GA Stringer
- Method of Construction
- All Welded
- Color
- Gray
Dimensions
- Overall Depth
- 28 in
- Overall Height
- 29-45 in
- Overall Width
- 48 in
- Top Thickness
- 2-1/4 in
Description
All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. The Manual crank handle adjusts height up to 16 in and folds under bench when not in use. Bench Dimensions 48 in W x 28 in D x 29 in H to 45 in H. Capacity 1,000 lbs. Powder Coat finish. GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.