Steel Top Hydraulic Bench, 28 in W x 72 in D x 29-41 in H, Black

  • Mfr # HBS-2872-E12

  • Zoro # G122737287


product price:  $2,496.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Countertop Material
Steel
Assembled/Unassembled
Assembled
Overall Width
72 in
Overall Height
29-41 in
Overall Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBS-2872-E12
Zoro #
G122737287
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Height
29-41 in
Overall Depth
28 in

Details

Countertop Material
Steel
Assembled/Unassembled
Assembled
Item
Workbench
Material
Steel
Finish
Powder coat
Color
Black
Includes
12" adjustable HT

Description

All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Bench Dimensions 72in W x 28in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.