
Steel Top Hydraulic Bench, 28 in W x 72 in D x 29-41 in H, Red
Mfr # HBS-2872-E12
Zoro # G322715511
product price:Â $2,496.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Countertop Material
Steel
Assembled/Unassembled
Assembled
Includes
12" adjustable HT
Overall Height
29-41 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBS-2872-E12
Zoro #
G322715511
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
29-41 in
Overall Width
72 in
Overall Depth
28 in
Details
Countertop Material
Steel
Assembled/Unassembled
Assembled
Includes
12" adjustable HT
Color
Red
Item
Workbench
Material
Steel
Finish
Powder coat
Description
All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Bench Dimensions 72in W x 28in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.