
Steel Top Hydraulic Bench, 96 in W x 34 in D x 29-41 in H, Red
Mfr # HBS-3496-E12
Zoro # G622719462
product price:Â $3,741.99
/eaKey Features
Finish
Powder coat
Overall Width
96 in
Overall Depth
34 in
Color
Red
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBS-3496-E12
Zoro #
G622719462
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
96 in
Overall Depth
34 in
Overall Height
29-41 in
Details
Finish
Powder coat
Item
Workbench
Color
Red
Material
Steel
Assembled/Unassembled
Assembled
Countertop Material
Steel
Includes
12" adjustable HT
Description
All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Bench Dimensions 96in W x 34in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.