Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workstation With 3 Levels Of Small Rails Bins.
- Mfr # 21850-06
- Zoro # G223532835
product price:Â
$
1,386.99
/ea
Key Features
Length
25 in
Edge Type
Rounded
Work Surface Material
White PVC
Caster Dia.
4 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21850-06
- Zoro #
- G223532835
- UPC #
- -
- Country of Origin
- United States
- Edge Type
- Rounded
- Work Surface Material
- White PVC
- Assembled/Unassembled
- Assembled
- Load Capacity
- 500lbs
- Frame Material
- Aluminum Tube
- Material
- Graphit
- Finish
- Matte
- Caster Type
- swivel w/ brake
- Color
- Gray/ black fittings
Dimensions
- Length
- 25 in
- Caster Dia.
- 4 in
- Overall Width
- 47 in
- Overall Height
- 61 in
- Top Thickness
- 1/2 in
Description
The Workstation with Small Rails Bins is a versatile and efficient solution designed to optimize organization and workflow in assembly, packaging, and storage environments. With dedicated storage for small bins, this workstation provides easy access to materials and tools, enhancing productivity and efficiency. Durable and Spacious Work Surface The worktop is made of 1/2" panels, offering a smooth, durable, and easy-to-clean surface for precision tasks. The rounded, non-aggressive edges prevent accidental damage to walls, doors, and nearby equipment, ensuring safety and longevity in demanding work environments. Optimized Storage with Small Rails Bins Equipped with three levels of small bins rails, this workstation provides efficient material organization and quick access to tools and components. Each level is designed to support up to 50lbs, making it ideal for storing lightweight to medium-weight items. Lightweight Yet Robust Construction Built with a modular aluminum frame, this workstation is 40% lighter than traditional steel models, making it easier to handle while maintaining exceptional strength and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.