Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Top Workbench, 72 in W x 34 in H x 28 in D, Light Blue
- Mfr # F-2872-34
- Zoro # G724450409
product price:Â
$
747.99
/ea
Key Features
Method of Construction
All Welded
Overall Height
34 in
Color
Light Blue
Overall Depth
28 in
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-2872-34
- Zoro #
- G724450409
- UPC #
- -
- Country of Origin
- United States
- Method of Construction
- All Welded
- Color
- Light Blue
- Finish
- Powder Coated
- Item
- F Series Welded Steel Bench
- Surface Material
- Steel
- Load Capacity
- 3,000 lbs
- No. of Drawers
- 0
- Gauge
- 12 GA / 16 GA Stringer
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Height
- 34 in
- Overall Depth
- 28 in
- Overall Width
- 72 in
- Top Thickness
- 2-1/4 in
Description
All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 72 in W x 28 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.