Shop PRO-LINE

Drawer, Blk, 6 in H, 100 lb Cap, Steel

  • Mfr # MDS6-505T
  • Zoro # G8155332

product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

For Use With
60 and 72 in Workstations
Height
6 in
Green Environmental Attribute
Does not Contain Formaldehyde
Width
15 in
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MDS6-505T
Zoro #
G8155332
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
15 in
Depth
19 1/4 in
Overall Width
15 in
Overall Height
6 in
Overall Depth
19 1/4 in

Details

For Use With
60 and 72 in Workstations
Item
Drawer
Green Environmental Attribute
Does not Contain Formaldehyde
Color
Black
Assembly
Partially Assembled
Finish
Powder Coated
Includes
Key, Lock
Material
Steel
Compatible with Series
B
Lock Type
Keyed
Overall Load Capacity
100 lb
Drawer Slide Bearing Type
Roller
Stackable
Yes
Product Type
Drawer
Compatible with Manufacturer Part Number
B6030SAC, B6030SAP, B6030SSC, B6030SSP, B7230SAC, B7230SAP, B7230SSC, B7230SSP, BIB1, BIB10, BIB11, BIB12, BIB13, BIB14, BIB15, BIB16, BIB17, BIB18, BIB19, BIB2, BIB20, BIB3, BIB4, BIB5, BIB6, BIB7, BIB8, BIB9, BT-6030-HD, BT-6030-SD, BT-6036-SD, BT-7230-HD, BT-7230-SD, BT-7236-SD
Includes Mounting Hardware
Yes
Metal Material Gauge
16 ga
Compatible Series
B
Compatible Manufacturer Part Number
B6030SAC, B6030SAP, B6030SSC, B6030SSP, B7230SAC, B7230SAP, B7230SSC, B7230SSP, BIB1, BIB10, BIB11, BIB12, BIB13, BIB14, BIB15, BIB16, BIB17, BIB18, BIB19, BIB2, BIB20, BIB3, BIB4, BIB5, BIB6, BIB7, BIB8, BIB9, BT-6030-HD, BT-6030-SD, BT-6036-SD, BT-7230-HD, BT-7230-SD, BT-7236-SD
Compatible Brand
Pro-Line
Shell Material
Steel
Wire Color
Black

Description

Drawer, Product Type Drawer, Assembly Partially Assembled, Color Black, Compatible with Manufacturer Part Number B6030SAC, B6030SAP, B6030SSC, B6030SSP, B7230SAC, B7230SAP, B7230SSC, B7230SSP, BIB1, BIB10, BIB11, BIB12, BIB13, BIB14, BIB15, BIB16, BIB17, BIB18, BIB19, BIB2, BIB20, BIB3, BIB4, BIB5, BIB6, BIB7, BIB8, BIB9, BT-6030-HD, BT-6030-SD, BT-6036-SD, BT-7230-HD, BT-7230-SD, BT-7236-SD, Drawer Slide Bearing Type Roller, Finish Powder Coated, For Use With 60 and 72 in Workstations

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.