
Steel Top Workbench with Back and EndsTop and Shelf, 60 in W x 28 in D x 32.5 in H, Black
Mfr # BS-2860
Zoro # G922736435
product price:Â $603.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
32-1/2 in
Assembled/Unassembled
Assembled
Includes
Sides and backstops
Number of Shelves
1
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BS-2860
Zoro #
G922736435
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
32-1/2 in
Overall Width
60 in
Overall Depth
28 in
Details
Assembled/Unassembled
Assembled
Includes
Sides and backstops
Number of Shelves
1
Material
Steel
Finish
Powder coat
Color
Black
Item
Workbench
Countertop Material
Steel
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and Shelf. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4in D. No assembly required. Dimensions 60in W x 28in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.