Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Top Workbench with Back and EndsTop and Shelf, 60 in W x 28 in D x 34 in H, Light Blue
- Mfr # BS-2860-34-LT BU
- Zoro # G824448795
product price:Â
$
807.99
/ea
Key Features
Finish
Powder Coated
Gauge
12 GA / 16 GA Stringer
Color
Light Blue
Assembled/Unassembled
Assembled
No. of Shelves
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-2860-34-LT BU
- Zoro #
- G824448795
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Gauge
- 12 GA / 16 GA Stringer
- Color
- Light Blue
- Assembled/Unassembled
- Assembled
- No. of Shelves
- 1
- Item
- BS Series Welded Steel Bench with Shelf
- Method of Construction
- All Welded
- Load Capacity
- 3,000 lbs
- Edge Type
- Side and Backstops
- Surface Material
- Steel
- No. of Drawers
- 0
Dimensions
- Overall Height
- 34 in
- Overall Depth
- 28 in
- Top Thickness
- 2-1/4 in
- Overall Width
- 60 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and Shelf. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4 in D. No assembly required. Dimensions 60 in W x 28 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.