Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Top Workbench with Back and EndsTop, Shelf, and Drawer, 48 in W x 34 in H x 24 in D, Gray
- Mfr # BSD-2448-34
- Zoro # G424448775
product price:Â
$
798.99
/ea
Key Features
Top Thickness
2-1/4 in
Gauge
12 GA / 16 GA Stringer
Overall Width
48 in
Edge Type
Side and Backstops
Overall Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSD-2448-34
- Zoro #
- G424448775
- UPC #
- -
- Country of Origin
- United States
- Gauge
- 12 GA / 16 GA Stringer
- Edge Type
- Side and Backstops
- Color
- Gray
- No. of Shelves
- 1
- No. of Drawers
- 1
- Finish
- Powder Coated
- Load Capacity
- 3,000 lbs
- Assembled/Unassembled
- Assembled
- Surface Material
- Steel
- Item
- BSD Series Welded Steel Bench with Shelf and Drawer
- Drawer Load Rating
- 100 lbs per Drawer
- Method of Construction
- All Welded
Dimensions
- Top Thickness
- 2-1/4 in
- Overall Width
- 48 in
- Overall Depth
- 24 in
- Drawer Depth
- 15-3/8 in
- Drawer Width
- 13 in
- Drawer Height
- 4-9/16 in
- Overall Height
- 34 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops, Shelf, and Drawer unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4 in D. Drawer size 14 in W x 16 in D x 5 in H. No assembly required. Dimensions 48 in W x 24 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.