Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
Steel Top Workbench with Back & EndsTop and Shelf, 48 in W x 28 in D x 32 1/2 in H-37 1/2 in H , Red
- Mfr # BS-2848-ABL-RD
- Zoro # G924449654
product price:Â
$
789.99
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
- BS-2848-ABL-RD
- Zoro #
- G924449654
- UPC #
- -
- Country of Origin
- United States
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and Shelf. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4 in D. No assembly required. Dimensions 48 in W x 28 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Red. in