Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Top Workbench with Back & EndsTop, Shelf, and Drawer, 120 in W x 24 in D x 34 in H, Gray
- Mfr # BSD-24120-34
- Zoro # G724448833
product price:Â
$
1,444.99
/ea
Key Features
Load Capacity
3,000 lbs
Finish
Powder Coated
Drawer Height
4-9/16 in
Method of Construction
All Welded
Gauge
12 GA / 16 GA Stringer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSD-24120-34
- Zoro #
- G724448833
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 3,000 lbs
- Finish
- Powder Coated
- Method of Construction
- All Welded
- Gauge
- 12 GA / 16 GA Stringer
- Edge Type
- Side and Backstops
- No. of Shelves
- 1
- Drawer Load Rating
- 100 lbs per Drawer
- Assembled/Unassembled
- Assembled
- Color
- Gray
- Surface Material
- Steel
- No. of Drawers
- 1
- Item
- BSD Series Welded Steel Bench with Shelf and Drawer
Dimensions
- Drawer Height
- 4-9/16 in
- Overall Height
- 34 in
- Overall Depth
- 24 in
- Top Thickness
- 2-1/4 in
- Drawer Width
- 13 in
- Overall Width
- 120 in
- Drawer Depth
- 15-3/8 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops, Shelf, and Drawer unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4 in D. Drawer size 14 in W x 16 in D x 5 in H. No assembly required. Dimensions 120 in W x 24 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.