Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Top Workbench with Shelf, 60 in W x 28 in D x 32-1/2 in H - 37-1/2 in H - 37-1/2 in HH, Red
- Mfr # FS-2860-ABL
- Zoro # G224448876
product price:Â
$
807.99
/ea
Key Features
Overall Width
60 in
Surface Material
Steel
Top Thickness
2-1/4 in
Color
Red
Overall Height
32-1/2-37 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS-2860-ABL
- Zoro #
- G224448876
- UPC #
- -
- Country of Origin
- United States
- Surface Material
- Steel
- Color
- Red
- Finish
- Powder Coated
- Load Capacity
- 3,000 lbs
- Assembled/Unassembled
- Assembled
- Item
- FS Series Welded Steel Bench with Shelf
- No. of Drawers
- 0
- Method of Construction
- All Welded
- No. of Shelves
- 1
- Gauge
- 12 GA / 16 GA Stringer
Dimensions
- Overall Width
- 60 in
- Top Thickness
- 2-1/4 in
- Overall Height
- 32-1/2-37 1/2 in
- Overall Depth
- 28 in
Description
All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4 in D. Dimensions 60 in W x 28 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.