Workbench with Back & EndsTop, Shelf, and Drawer, 96 in W x 28 in D x 34 in H, Light Blue
- Mfr # BSD-2896-34
- Zoro # G624449923
product price:Â
$
1,357.99
/ea
Key Features
Color
Light Blue
Load Capacity
3,000 lbs
Method of Construction
All Welded
Drawer Load Rating
100 lbs per Drawer
Surface Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSD-2896-34
- Zoro #
- G624449923
- UPC #
- -
- Country of Origin
- United States
- Color
- Light Blue
- Load Capacity
- 3,000 lbs
- Method of Construction
- All Welded
- Drawer Load Rating
- 100 lbs per Drawer
- Surface Material
- Steel
- Assembled/Unassembled
- Assembled
- Gauge
- 12 GA / 16 GA Stringer
- No. of Drawers
- 1
- Finish
- Powder Coated
- Edge Type
- Side and Backstops
- No. of Shelves
- 1
- Item
- BSD Series Welded Steel Bench with Shelf and Drawer
Dimensions
- Overall Height
- 34 in
- Overall Width
- 96 in
- Drawer Width
- 13 in
- Drawer Depth
- 15-3/8 in
- Top Thickness
- 2-1/4 in
- Overall Depth
- 28 in
- Drawer Height
- 4-9/16 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops, Shelf, and Drawer unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4 in D. Drawer size 14 in W x 16 in D x 5 in H. No assembly required. Dimensions 96 in W x 28 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.