Steel Workbench with Shelf and Drawer, 120 in W x 34 in D x 32 1/2 in H, Black

  • Mfr # FSD-34120

  • Zoro # G522737009


product price:  $1,254.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Drawer Load Rating
100 lbs
Finish
Powder coat
Overall Height
32-1/2 in
Countertop Material
Steel
Drawer Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD-34120
Zoro #
G522737009
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32-1/2 in
Drawer Height
5
Drawer Depth
16.25 in
Overall Depth
34 in
Drawer Width
13.75 in
Overall Width
120 in

Details

Drawer Load Rating
100 lbs
Finish
Powder coat
Countertop Material
Steel
Assembled/Unassembled
Assembled
Material
Steel
Number of Drawers
1
Color
Black
Item
Workbench
Number of Shelves
1

Description

All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Shelf is 15-1/4in D. Dimensions 120in W x 34in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.