
Steel Workbench with Shelf and Drawer, 120 in W x 34 in D x 32 1/2 in H, Gray
Mfr # FSD-34120
Zoro # G122718774
product price:Â $1,254.99
/eaKey Features
Load Capacity
3,000 lbs
Color
Gray
Material
Steel
Finish
Powder coat
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSD-34120
Zoro #
G122718774
UPC #
-
Country of Origin
United States
Dimensions
Height
32-1/2 in
Width
120 in
Drawer Depth
16.25 in
Drawer Width
13.75 in
Depth
34 in
Drawer Height
5
Top Thickness
2.25"
Details
Item
Steel Top Workbench w/ Shelf & Drawer
Load Capacity
3,000 lbs
Color
Gray
Material
Steel
Finish
Powder coat
Assembled/Unassembled
Assembled
Surface Material
Steel
No. of Drawers
1
Cam Lock Type
Padlock Loop
Includes
Shelf, Drawer
Method of Construction
All Welded Steel
Drawer Load Rating
100 lbs
Gauge
12
No. of Shelves
1
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Shelf is 15-1/4in D. Dimensions 120in W x 34in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.