
Steel Workbench with Shelf and Drawer, 120 in W x 34 in D x 32 1/2 in H, Light Blue
Mfr # FSD-34120
Zoro # G922720007
product price:Â $1,254.99
/eaKey Features
Overall Depth
34 in
Overall Width
120 in
Number of Shelves
1
Finish
Powder coat
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSD-34120
Zoro #
G922720007
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
34 in
Overall Width
120 in
Overall Height
32-1/2 in
Drawer Depth
16.25 in
Drawer Height
5
Drawer Width
13.75 in
Details
Item
Workbench
Number of Shelves
1
Finish
Powder coat
Assembled/Unassembled
Assembled
Color
Light Blue
Material
Steel
Number of Drawers
1
Drawer Load Rating
100 lbs
Countertop Material
Steel
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Shelf is 15-1/4in D. Dimensions 120in W x 34in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.