Step Ladder Attachment for SC & SCF Stock Carts, For 18 in W Cart. 62 in H, Gray

  • Mfr # SL-18

  • Zoro # G822715325


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18 in
Material
All welded steel
Color
Gray
Overall Height
62 in
Overall Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-18
Zoro #
G822715325
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Height
62 in
Overall Depth
20 in

Details

Material
All welded steel
Color
Gray
Item
Platform Truck
Finish
Powder Coat
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Step Ladder Attachment. Simple installation. Bolts to legs at swivel caster end. All steps adjustable. 62in H overall height. Attaches to Models SC & SCF Heavy Duty Stock Carts. For 18in W cart. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.