
Step Ladder Attachment for SC & SCF Stock Carts, For 24 in W Cart. 62 in H, Gray
Mfr # SL-24
Zoro # G022718669
product price:Â $266.99
/ea
Free Shipping & Returns
Key Features
Overall Height
62 in
Overall Width
24 in
Color
Gray
Overall Depth
20 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-24
Zoro #
G022718669
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
62 in
Overall Width
24 in
Overall Depth
20 in
Details
Color
Gray
Item
Platform Truck
Finish
Powder Coat
Material
All welded steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Step Ladder Attachment. Simple installation. Bolts to legs at swivel caster end. All steps adjustable. 62in H overall height. Attaches to Models SC & SCF Heavy Duty Stock Carts. For 24in W cart. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.