
Step Ladder Attachment for SC & SCF Stock Carts, For 24 in W Cart. 62 in H, Red
Mfr # SL-24
Zoro # G222720264
product price:Â $266.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Assembled
Yes
Color
Red
Overall Height
62 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-24
Zoro #
G222720264
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
62 in
Overall Depth
20 in
Details
Item
Platform Truck
Assembled
Yes
Color
Red
Finish
Powder Coat
Series
SCF & SC
Material
All Welded Steel
Description
All welded steel, Heavy Duty Step Ladder Attachment. Simple installation. Bolts to legs at swivel caster end. All steps adjustable. 62in H overall height. Attaches to Models SC & SCF Heavy Duty Stock Carts. For 24in W cart. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.