
Stock Cart with 4 Bin Retaining Rails, 36 in W x 24 in D x 36 in H, Putty
Mfr # SRC-2436-4B
Zoro # G422720576
product price: $889.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Assembled/Unassembled
Assembled
Finish
Powder Coat
Overall Width
24 in
Material
All Welded Steel
Caster Material
Polyuerthane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRC-2436-4B
Zoro #
G422720576
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Length
36 in
Overall Height
37 in
Details
Assembled/Unassembled
Assembled
Finish
Powder Coat
Material
All Welded Steel
Item
Bin Rack
Caster Material
Polyuerthane
Color
Putty
Caster Type
2 Rigid, 2 Swivel
Description
ALL WELDED STEEL STOCK CART WITH 4 BIN RETAINING RAILS CAPABLE OF HOLDING 48 (11in D X 6in W X 5in H) BINS. UNIT MEASURES 24in D X 36in L X 36in H. POWDER COAT FINISH. GRAY. 1,000 LB. CAPACITY EVENLY DISTRIBUTED.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.