Stock & Service Cart, 25 in W x 41 in H x 33 in D, Black
- Mfr # MFC-25
- Zoro # G022736410
product price:Â
$
402.99
/ea
Key Features
Overall Height
41 in
Overall Length
33 in
Overall Width
25 in
Material
All Welded Steel
Load Capacity
1,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFC-25
- Zoro #
- G022736410
- UPC #
- -
- Country of Origin
- United States
- Material
- All Welded Steel
- Color
- Black
- Load Capacity
- 1,000 lb
- Item
- Cleaning Truck
- Number of Shelves
- 1
- Caster Type
- 2 Rigid, 2 Swivel
- Assembled/Unassembled
- Assembled
- Caster Material
- Polyuerthane
- Finish
- Powder Coat
Dimensions
- Overall Height
- 41 in
- Overall Length
- 33 in
- Overall Width
- 25 in
Description
All welded steel, Heavy Duty Cleaning Cart. Designed to hold buckets, vacuums and cleaning supplies. Includes two- 2in sockets to secure long handled items (brooms, mops). Includes accessory box 22-1/2in W x 10-1/2in D x 8in H. Tray style deck base size 25in W x x 25in D x 2in H tray. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 25in W x 33in D x 41in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.