
Stock & Service Cart, 25 in W x 41 in H x 33 in D, Gray
Mfr # MFC-25
Zoro # G322718642
product price:Â $315.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Finish
Powder Coat
Overall Height
41 in
Overall Width
25 in
Material
All welded steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFC-25
Zoro #
G322718642
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
41 in
Overall Width
25 in
Details
Finish
Powder Coat
Material
All welded steel
Item
Cleaning Truck
Color
Gray
Load Capacity
1,000 lbs
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Cleaning Cart. Designed to hold buckets, vacuums and cleaning supplies. Includes two- 2in sockets to secure long handled items (brooms, mops). Includes accessory box 22-1/2in W x 10-1/2in D x 8in H. Tray style deck base size 25in W x x 25in D x 2in H tray. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 25in W x 33in D x 41in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.