
Storage Bins, 6 in W x 5 in H x 11 in D,
Mfr # PB-3
Zoro # G322737513
product price: $8.25
/eaKey Features
Series
PB
Finish
Powder coat
Overall Depth
11 in
Color
Gray
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB-3
Zoro #
G322737513
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
11 in
Overall Width
6 in
Overall Height
5 in
Details
Series
PB
Item
Accessories
Finish
Powder coat
Color
Gray
Material
Plastic
Assembled/Unassembled
Assembled
Description
Optional Plastic Bins. 11in D x 6in W x 5in H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.