SuperHeavy Duty Storage Cabinet, 36 in W x 20 in D Additional Reinforced Shelf, Red

  • Mfr # SXHDSC-3620-SHELF

  • Zoro # G622719110


product price:  $83.45
/ea
Free Shipping & Returns

Key Features

Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Overall Width
36 in
Assembled/Unassembled
Assembled
Overall Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXHDSC-3620-SHELF
Zoro #
G622719110
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
20 in

Details

Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Color
Red
Item
Cabinet
Assembled/Unassembled
Assembled
Load Capacity per Shelf
2,000 lbs

Description

All steel, Heavy Duty Reinforced Adjustable Shelf. Fits in SXHDSC Series Cabinets 36in W x 20in D. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products