
SuperHeavy Duty Storage Cabinet, 36 in W x 24 in D Additional Reinforced Shelf, Putty
Mfr # SXHDSC-3624-SHELF
Zoro # G822720824
product price:Â $97.99
/ea
Free Shipping & Returns
Key Features
Load Capacity per Shelf
2,000 lbs
Overall Width
36 in
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SXHDSC-3624-SHELF
Zoro #
G822720824
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
24 in
Details
Load Capacity per Shelf
2,000 lbs
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Color
Putty
Item
Cabinet
Description
All steel, Heavy Duty Reinforced Adjustable Shelf. Fits in SXHDSC series cabinets 36in W x 24in D. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.