
SuperHeavy Duty Storage Cabinet, 72 in W x 24 in D Additional Reinforced Shelf, Black
Mfr # SXHDSC-7224-SHELF
Zoro # G222737675
product price:Â $183.99
/ea
Free Shipping & Returns
Key Features
Cabinet Finish
Powder Coat
Overall Width
72 in
Cabinet Material
All Welded Steel
Load Capacity per Shelf
2,000 lbs
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SXHDSC-7224-SHELF
Zoro #
G222737675
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
72 in
Overall Depth
24 in
Details
Item
Cabinet
Color
Black
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Load Capacity per Shelf
2,000 lbs
Assembled/Unassembled
Assembled
Description
All steel, Heavy Duty Reinforced Adjustable Shelf. Fits in SXHDSC series cabinets 72in W x 24in D. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.