
SuperHeavy Duty Storage Cabinet, 72 in W x 24 in D Additional Reinforced Shelf, Red
Mfr # SXHDSC-7224-SHELF
Zoro # G522715724
product price:Â $183.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
24 in
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Overall Width
72 in
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SXHDSC-7224-SHELF
Zoro #
G522715724
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
72 in
Details
Assembled/Unassembled
Assembled
Item
Cabinet
Cabinet Finish
Powder Coat
Color
Red
Cabinet Material
All Welded Steel
Load Capacity per Shelf
2,000 lbs
Description
All steel, Heavy Duty Reinforced Adjustable Shelf. Fits in SXHDSC series cabinets 72in W x 24in D. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.