
Three-Shelf Utility Table, 20 in W x 28 in D x 31 in H, Putty
Mfr # TU-2028-3-1D
Zoro # G122720050
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Putty
Includes
Sides and backstops
Drawer Width
13.75 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TU-2028-3-1D
Zoro #
G122720050
UPC #
-
Country of Origin
United States
Dimensions
Drawer Width
13.75 in
Height
31 in
Drawer Height
5
Drawer Depth
16.25 in
Depth
20 in
Width
28 in
Details
Material
Steel
Color
Putty
Includes
Sides and backstops
Finish
Powder coat
Drawer Load Rating
100 lbs
Number of Drawers
1
Item
Table & Cart
Load Capacity
750 lbs
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Utility Table with 3 Shelves & 1 Drawer with padlock loop.. Includes back & side stops on shelves to prevent parts and other items from rolling off, and floor pads. 28in W x 20in D x 31in H. Drawer size 14in W x 16in D x 5in H.Capacity 750 lbs. Powder Coat finish. GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.