Three Sided Platform Truck, 60 in H x 60 in L x 24 in W, Light Blue

  • Mfr # 3ST-2460-S

  • Zoro # G822715073


product price: $926.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
60 in
Load Capacity
3,000 lbs
Finish
Powder Coat
Color
Light Blue
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ST-2460-S
Zoro #
G822715073
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
24 in
Overall Length
60 in

Details

Load Capacity
3,000 lbs
Finish
Powder Coat
Color
Light Blue
Item
Platform Truck
Assembled/Unassembled
Assembled
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Caster Material
Semi-Steel

Description

All welded steel, Heavy Duty 3 Sided Platform Truck. See-thru design for visual inspection. Heavily reinforced 12 gauge steel platform. Sides and back are constructed of 3/4in flattened expanded metal. Unit measures 12in from floor to deck, 48in from deck to top frame. 2 swivel, 2 rigid 8in x 2in semi-steel casters. Capacity 3,000 lbs. Dimensions 60in W x 24in D x 60in H. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.