Three Sided Platform Truck, 60 in H x 60 in L x 34 in W, Putty
- Mfr # 3ST-3460-P
- Zoro # G422714780
product price:Â
$
1,353.99
/ea
Key Features
Overall Height
60 in
Overall Length
60 in
Overall Width
34 in
Color
Putty
Load Capacity
3,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3ST-3460-P
- Zoro #
- G422714780
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 60 in
- Overall Length
- 60 in
- Overall Width
- 34 in
- Caster Dia.
- 8"
- Deck Length
- 60 in
- Deck Width
- 34 in
- Deck Height
- 12"
Details
- Color
- Putty
- Load Capacity
- 3,000 lbs
- Item
- Three Sided Platform Truck
- Handle Type
- Welded Handle
- Caster Type
- 2 Rigid, 2 Swivel
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coat
- Caster Material
- Phenolic
- Deck Material
- Steel
- Includes
- Removable Handle
Description
All welded steel, Heavy Duty 3 Sided Platform Truck. See-thru design for visual inspection. Heavily reinforced 12 gauge steel platform. Sides and back are constructed of 3/4in flattened expanded metal. Unit measures 12in from floor to deck, 48in from deck to top frame. 2 swivel, 2 rigid 8in x 2in phenolic casters. Capacity 3,000 lbs. Dimensions 60in W x 34in D x 60in H. Powder Coat finish. GRAY..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.