Three Sided Platform Truck, 60 in H x 72 in L x 24 in W with Double Doors and Top, Putty
- Mfr # 3ST-2472-S-DRT
- Zoro # G624450271
product price:Â
$
1,738.99
/ea
Key Features
Overall Length
77 in
Handle Type
Push Handle
Overall Width
24-9/16 in
Caster Material
Semi-Steel
Caster Type
2 SWIVEL, 2 RIGID
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ST-2472-S-DRT
- Zoro #
- G624450271
- UPC #
- -
- Country of Origin
- United States
- Handle Type
- Push Handle
- Caster Material
- Semi-Steel
- Caster Type
- 2 SWIVEL, 2 RIGID
- Assembled/Unassembled
- Assembled
- Load Capacity
- 3,000 lbs
- Frame Material
- Steel
- Deck Material
- Steel
- Item
- Three Sided Platform Truck
- Color
- Putty
- Finish
- Powder Coated
Dimensions
- Overall Length
- 77 in
- Overall Width
- 24-9/16 in
- Deck Width
- 24 in
- Deck Length
- 72 in
- Caster Dia.
- 8 in
- Deck Height
- 12 in
- Overall Height
- 60 in
Description
All welded steel, Heavy Duty 3 Sided Platform Truck. See-thru design for visual inspection. Heavily reinforced 12 gauge steel platform. Sides and back are constructed of 3/4 in flattened expanded metal. Unit measures 12 in from floor to deck, 48 in from deck to top frame. With double doors and top. 2 swivel, 2 rigid 8 in x 2 in semi-steel casters. Capacity 3,000 lbs. Dimensions 72 in W x 24 in D x 60 in H. Powder Coat finish. Putty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.