Shop ZORO SELECT

Platform Truck, Red, Steel, 2,000 lb

  • Mfr # 13X492
  • Zoro # G7540881

product price: 
$
416.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Width
30 in
Color
Red
Load Capacity
2,000 lb
Wheel Type
Phenolic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13X492
Zoro #
G7540881
UPC #
190735128589
Country of Origin
China

Dimensions

Overall Height
39 in
Overall Length
64 in
Overall Width
30 in
Deck LxWxH
60 in x 30 in x 9 in
Deck Length
60 in
Caster Wheel Dia.
6 in
Caster Wheel Width
2 in
Deck Height
9 in
Deck Width
30 in
Handle Height
39 in
Overall LxWxH
64 in x 30 in x 39 in
Caster Width
2 in
Caster Wheel Diameter
6 in
Wire Rope Length
64 in
Length
64 in

Details

Color
Red
Load Capacity
2,000 lb
Item
General Purpose Steel-Deck Platform Truck
Wheel Type
Phenolic
Handle Type
Removable Raised
Gauge
12 ga
Deck Material
Steel
Caster Wheel Material
Phenolic
Frame Material
Steel
Number of Caster Wheels
4
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Caster Configuration
(2) Swivel, (2) Rigid
Handle Pocket Location
Single End
Number of Platforms
1
Caster/Wheel Mounting Location
Standard
Deck Gauge
12 ga
Features
Not Related
Caster Mounting Type
Plate
Side Panel Type
No Side Panels
Deck Finish/Coating
Powder Coated
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Phenolic
Caster Wheel Tread Type/Material
Standard Phenolic
Foldable
No
Deck Surface
Smooth
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Frame Finish/Coating
Powder Coated
Deck Construction
Solid
Wire Color
Red

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 39 in, Overall Length 64 in, Overall Width 30 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.