Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Three Sided Platform Truck, 60 in H x 72 in L x 28 in, inx2 inSemi Steel Casters, Black
- Mfr # 3ST-2872-S-DRT
- Zoro # G324449643
product price:Â
$
1,216.99
/ea
Key Features
Caster Material
Semi-Steel
Frame Material
Steel
Color
Black
Deck Height
12 in
Caster Type
2 SWIVEL, 2 RIGID
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ST-2872-S-DRT
- Zoro #
- G324449643
- UPC #
- -
- Country of Origin
- United States
- Caster Material
- Semi-Steel
- Frame Material
- Steel
- Color
- Black
- Caster Type
- 2 SWIVEL, 2 RIGID
- Deck Material
- Steel
- Handle Type
- Push Handle
- Item
- Three Sided Platform Truck
- Load Capacity
- 3,000 lbs
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
Dimensions
- Deck Height
- 12 in
- Deck Width
- 28 in
- Overall Length
- 77 in
- Overall Width
- 28-9/16 in
- Caster Dia.
- 8 in
- Deck Length
- 72 in
- Overall Height
- 60 in
Description
All welded steel, Heavy Duty 3 Sided Platform Truck. See-thru design for visual inspection. Heavily reinforced 12 gauge steel platform. Sides and back are constructed of 3/4 in flattened expanded metal. Unit measures 12 in from floor to deck, 48 in from deck to top frame. With double doors and top. With double doors and top. 2 swivel, 2 rigid 8 in x 2 in semi-steel casters. Capacity 3,000 lbs. Dimensions 72 in W x 28 in D x 60 in H. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.