STEEL STRONG Platform Cart 60X30 w/ 3000Lb Capacity, 8" Red Swivel Wheels With Lock, Diamond Plated
- Mfr # 555037
- Zoro # G823548106
product price:Â
$
433.99
/ea
Key Features
Material
Steel
Load Capacity
3000 lb
Wheel Diameter
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555037
- Zoro #
- G823548106
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Load Capacity
- 3000 lb
Dimensions
- Wheel Diameter
- 8 in
Description
The 5Seconds STEEL STRONG Platform Cart is engineered for heavy-duty industrial and commercial use. Built with a robust steel frame and a diamond-pattern platform, it ensures strength, stability, and secure handling of materials. Its durable wheels provide smooth mobility, making it ideal for warehouses, factories, and logistics operations. 3000 lbs load capacity 60" x 30" platform size 8" heavy-duty wheels Diamond-pattern platform Yellow colored finish The 5Seconds STEEL STRONG Platform Cart is engineered for heavy-duty industrial and commercial use. Built with a robust steel frame and a diamond-pattern platform, it ensures strength, stability, and secure handling of materials. Its durable wheels provide smooth mobility, making it ideal for warehouses, factories, and logistics operations. 3000 lbs load capacity 60" x 30" platform size 8" heavy-duty wheels Diamond-pattern platform Yellow colored finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.