Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Three Sided Platform Truck, 60 in H x 72 in L x 28 in W, 8 inx2 inPhenolic Casters, Black
- Mfr # 3ST-2872-P-DRT
- Zoro # G124449423
product price:Â
$
1,186.99
/ea
Key Features
Finish
Powder Coated
Assembled/Unassembled
Assembled
Handle Type
Push Handle
Overall Height
60 in
Caster Type
2 SWIVEL, 2 RIGID
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ST-2872-P-DRT
- Zoro #
- G124449423
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Item
- Three Sided Platform Truck
- Assembled/Unassembled
- Assembled
- Handle Type
- Push Handle
- Caster Type
- 2 SWIVEL, 2 RIGID
- Caster Material
- Phenolic
- Load Capacity
- 3,000 lbs
- Deck Material
- Steel
- Frame Material
- Steel
- Color
- Black
Dimensions
- Overall Height
- 60 in
- Deck Height
- 12 in
- Overall Width
- 28-9/16 in
- Overall Length
- 77 in
- Caster Dia.
- 8 in
- Deck Width
- 28 in
- Deck Length
- 72 in
Description
All welded steel, Heavy Duty 3 Sided Platform Truck. See-thru design for visual inspection. Heavily reinforced 12 gauge steel platform. Sides and back are constructed of 3/4 in flattened expanded metal. Unit measures 12 in from floor to deck, 48 in from deck to top frame. With double doors and top. 2 swivel, 2 rigid 8 in x 2 in phenolic casters. Capacity 3,000 lbs. Dimensions 72 in W x 28 in D x 60 in H. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.