Zoro Homepage

Three Sided Stock Cart, 48 in W x 30 in L, Gray

  • Mfr # 3SC-48P

  • Zoro # G322715078


product price: $591.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,500 lbs
Material
All welded steel
Overall Height
60 in
Color
Gray
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SC-48P
Zoro #
G322715078
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
24 in

Details

Load Capacity
1,500 lbs
Material
All welded steel
Color
Gray
Item
Stock Truck
Finish
Powder Coat

Description

All welded steel, Heavy Duty 3 Sided Stock Cart. Cage design for maximum visibility. Deck is formed of 12 gauge steel. Perfect for large or bulky items. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 1,500 lbs. Dimensions 48in W x 24in D x 60in H. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.