
Three Sided Stock Cart, 60 in W x 30 in L, Light Blue
Mfr # 3SC-60S
Zoro # G822717572
product price: $682.99
/eaKey Features
Finish
Powder Coat
Overall Width
24 in
Caster Material
Semi-Steel
Color
Light Blue
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SC-60S
Zoro #
G822717572
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
60 in
Overall Length
60 in
Details
Finish
Powder Coat
Caster Material
Semi-Steel
Color
Light Blue
Material
All Welded Steel
Load Capacity
1,500 lbs
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Item
Stock Truck
Description
All welded steel, Heavy Duty 3 Sided Stock Cart. Cage design for maximum visibility. Deck is formed of 12 gauge steel. Perfect for large or bulky items. 2 swivel, 2 rigid 5in x 2in semi-steel casters. Capacity 1,500 lbs. Dimensions 60in W x 24in D x 60in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.